Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SPM4410T-4 https://www.bdiexpress.com/medias/MFRBECMOTORX-9PAA00000291154-300x300.jpg?context=bWFzdGVyfHJvb3R8OTExNXxpbWFnZS9qcGVnfGFHTTBMMmd6Tmk4eE1Ea3hORGM0TnpjeU1USTBOaTlOUmxKQ1JVTk5UMVJQVWxoZk9WQkJRVEF3TURBd01qa3hNVFUwWHpNd01IZ3pNREF1YW5CbnxiNjZhODQ4ZTJhMDY4NWE0Njg5ZGQxODU4NWFjNmEzNzYxMzQ5Njg3MDA3MzI0NWUyZjZjOTc5M2Q5ZTUxNjlj
28373091 AC Motors 

BALDOR-RELIANCE BALDOR-RELIANCE

SPM4410T-4

Description

SPM4410T-4 MOTOR SP4 ; 125HP 1790RPM 3PH 60HZ 444T A4480M TEFC

AC Motor; Severe Duty; 125HP; 444T Frame Size; 1800 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted | Rigid; Base; 3-3/8" Shaft Diameter; 10.99" Base to Center of Shaft; 44.96" Overall Length; 96.2% Efficiency Full Load

Part #

SPM4410T-4

BDI #
28373091

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
UNSPSC
26101109
Weight / Kilogram
835.374
EAN
0781568589878
Product Group - BDI
M04104
Horse Power
125HP
Frame Size
444T
Hertz
60
Sync RPM
1800
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted | Rigid
Base
Yes
Efficiency Full Load
96.2
Inch - Metric
Inch
Other Features
Severe Duty | Iron Frame Material | Cast Iron Conduit Box Material | Insulation Class F | Reversible Shaft Rotation | Continuous Duty Cycle
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Severe Duty
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
A44-5011-6731
Weight / LBS
9999
Long Description
AC Motor; Severe Duty; 125HP; 444T Frame Size; 1800 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted | Rigid; Base; 3-3/8" Shaft Diameter; 10.99" Base to Center of Shaft; 44.96" Overall Length; 96.2% Efficiency Full Load
Shaft Diameter
3.375 Inch | 85.725 Millimeter
Overall Length
44.96 Inch | 1141.984 Millimeter
Base to Center of Shaft
10.99 Inch | 279.146 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh