LEESON
LEESON
U246 ; 145TTDR6039
LEESON LEESON
Description
U246 ; 145TTDR6039 GP AC MOTOR ; 2HP 3600RPM DP 145T 3/60/50/230/460V
AC Motor; 2HP; 145T Frame Size; 3510/2895 Sync RPM; 230/460 Voltage; AC; DP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 7/8" Shaft Diameter; 7.6" Overall Length; 86.5% Efficiency Full Load
Part #
U246 ; 145TTDR6039
BDI #
22328049
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/U246-;-145TTDR6039/p/22328049
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
14.06
EAN
0722856012418
Product Group - BDI
M04104
Horse Power
2HP
Frame Size
145T
Hertz
60
Sync RPM
3510/2895
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
86.5
Inch - Metric
Inch
Other Features
Current Rating 5.6/2.8 Ampere | 2 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
145TTDR6039
Weight / LBS
31
Long Description
AC Motor; 2HP; 145T Frame Size; 3510/2895 Sync RPM; 230/460 Voltage; AC; DP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 7/8" Shaft Diameter; 7.6" Overall Length; 86.5% Efficiency Full Load
Overall Length
7.6 Inch | 193.04 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh