

BALDOR-RELIANCE
BALDOR-RELIANCE
VEJMM3311T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
VEJMM3311T CLOSE-COUPLED PUMP MOTOR ; 7.5HP 1770RPM 3PH 60HZ 213JM 3734M ODP F
AC Motor; Pump; 7-1/2HP; 213JM Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 7/8" Shaft Diameter; 19.78" Overall Length; 91.7% Efficiency Full Load
Part #
VEJMM3311T
BDI #
130852
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/VEJMM3311T/p/130852
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101107
Weight / Kilogram
56.7
EAN
0781568630013
Product Group - BDI
M04104
Horse Power
7-1/2HP
Frame Size
213JM
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
C-Face
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
91.7
Inch - Metric
Inch
Other Features
Close Coupled Pump | Premium Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.baldor.com
Weight / LBS
119
Long Description
AC Motor; Pump; 7-1/2HP; 213JM Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 7/8" Shaft Diameter; 19.78" Overall Length; 91.7% Efficiency Full Load
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Length
19.78 Inch | 502.412 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh