

BALDOR-RELIANCE
BALDOR-RELIANCE
VHECP4115T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
VHECP4115T SOLID SHAFT PUMP MOTOR ; 50HP 1775RPM 3PH 60HZ 326HP 1272M TEFC F
AC Motor; Pump; 50HP; 326HP Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; P-Base; No Base; 1-5/8" Shaft Diameter; 34.72" Overall Length; 94.5% Efficiency Full Load
Part #
VHECP4115T
BDI #
130742
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/VHECP4115T/p/130742
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101107
Weight / Kilogram
346.54
EAN
0781568396704
Product Group - BDI
M04104
Horse Power
50HP
Frame Size
326HP
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
P-Base
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
94.5
Inch - Metric
Inch
Other Features
Pump Motor
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.baldor.com
Weight / LBS
717
Long Description
AC Motor; Pump; 50HP; 326HP Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; P-Base; No Base; 1-5/8" Shaft Diameter; 34.72" Overall Length; 94.5% Efficiency Full Load
Overall Length
34.72 Inch | 881.888 Millimeter
Shaft Diameter
1.625 Inch | 41.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh