

BALDOR-RELIANCE
BALDOR-RELIANCE
VSSWDM3611T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
VSSWDM3611T ; 3HP 1760RPM 3PH 60HZ
AC Motor; Pressure Washer; 3HP; 182TC Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 1-1/8" Shaft Diameter; 16.82" Overall Length; 87.5% Efficiency Full Load
Part #
VSSWDM3611T
BDI #
131956
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/VSSWDM3611T/p/131956
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101111
Weight / Kilogram
32.688
EAN
0781568555453
Product Group - BDI
M04104
Horse Power
3HP
Frame Size
182TC
Hertz
60
Sync RPM
1800
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
87.5
Inch - Metric
Inch
Other Features
Washdown Duty
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Pressure Washer
Manufacturer URL
https://www.baldor.com
Weight / LBS
86
Long Description
AC Motor; Pressure Washer; 3HP; 182TC Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 1-1/8" Shaft Diameter; 16.82" Overall Length; 87.5% Efficiency Full Load
Overall Length
16.82 Inch | 427.228 Millimeter
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh