Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

WWE3-18-182JP https://www.bdiexpress.com/medias/INDWWEMOTORX-JP-1PH-TEFC-FT-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc2MnxpbWFnZS9qcGVnfGFHWTNMMmcxWmk4NE9UWTBPRGt4TWpFek9EVTBMbXB3Wnd8YjY2YWYzNWFlZDhiYzEyMjY4ZjViYTY4OTcxZGU2Y2RiNTUwMTcxYjNkMDQ5OTA5ZTNhZTgwMGE1ODg1NmU0Yw
999016 AC Motors 

WORLDWIDE ELECTRIC WORLDWIDE ELECTRIC

WWE3-18-182JP

Description

WORLDWIDE ELECTRIC WWE3-18-182JP

AC Motor; Pump; 3HP; 182JP Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 20.04" Overall Length; 87.5% Efficiency Full Load

Part #

WWE3-18-182JP

BDI #
999016

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
WORLDWIDE ELECTRIC
Minimum Buy Quantity
N/A
UNSPSC
26101107
Weight / Kilogram
40.823
Product Group - BDI
M04104
Horse Power
3HP
Frame Size
182JP
Hertz
60
Sync RPM
1800
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
114.3
Base
Yes
Efficiency Full Load
87.5
Inch - Metric
Inch
Other Features
Close Coupled Pump
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://worldwideelectric.com
Manufacturer Item Number
WWE3-18-182JP
Weight / LBS
90
Long Description
AC Motor; Pump; 3HP; 182JP Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 20.04" Overall Length; 87.5% Efficiency Full Load
Base to Center of Shaft
4.5 Inch | 114.3 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Length
20.04 Inch | 509.016 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh