

LEESON
LEESON
X924 ; 048A11T2025
LEESON LEESON
Description
NOT AVAILABLE IN US
AC Motor; 0.33HP; 48 Frame Size; 1100/800 Sync RPM; 115 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Round Frame | Swing Arm Mounted; 1/2" Shaft Diameter; 5-1/4" Overall Length; 63.6% Efficiency Full Load
Part #
X924 ; 048A11T2025
BDI #
27366507
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/X924-;-048A11T2025/p/27366507
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
8.62
EAN
0722856042163
Product Group - BDI
M04104
Horse Power
0.33HP
Frame Size
48
Hertz
60
Sync RPM
1100/800
Voltage
115
Current
AC
Phase
Single Phase
Enclosure
TEAO
Frame Profile
NEMA
Mounting Method
Round Frame | Swing Arm
Base
No
Efficiency Full Load
63.6
Inch - Metric
Inch
Other Features
Current Rating 4.2 Ampere | 6 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Variable Speed
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
19
Long Description
AC Motor; 0.33HP; 48 Frame Size; 1100/800 Sync RPM; 115 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Round Frame | Swing Arm Mounted; 1/2" Shaft Diameter; 5-1/4" Overall Length; 63.6% Efficiency Full Load
Overall Length
5.25 Inch | 133.35 Millimeter
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh