BALDOR-RELIANCE
BALDOR-RELIANCE
33-2642Z262G1
BALDOR-RELIANCE BALDOR-RELIANCE
Description
33-2642Z262G1 ; .5HP 1750RPM DC MOTOR
DC Motor; 1/2HP; 56CYZ Frame Size; 1750 Sync RPM; 120V Voltage; TENV Enclosure; NEMA Frame Profile; F3 Face Mounting; Base; 5/8" Shaft Diameter; 15.57" Overall Length
Part #
33-2642Z262G1
BDI #
21779621
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/33-2642Z262G1/p/21779621
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
15.873
Product Group - BDI
M04104
Horse Power
1/2HP
Frame Size
56CYZ
Sync RPM
1750
Voltage
120
Current
DC
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
F3 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current
Manufacturer URL
https://www.baldor.com
Weight / LBS
35
Long Description
DC Motor; 1/2HP; 56CYZ Frame Size; 1750 Sync RPM; 120V Voltage; TENV Enclosure; NEMA Frame Profile; F3 Face Mounting; Base; 5/8" Shaft Diameter; 15.57" Overall Length
Overall Length
15.57 Inch | 395.478 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh