126375
DC Motor
BALDOR-RELIANCE
BALDOR-RELIANCE
D2050P-BV
BALDOR-RELIANCE BALDOR-RELIANCE
Description
D2050P-BV DC MOTOR ; 0328AT 50HP 1750RPM 240 150 DPBV F1
DC Motor; Shunt Wound; 50HP; 328AT Frame Size; 2200/1800 Sync RPM; 240 Voltage; DC; DPBV Enclosure; NEMA Frame Profile; Rigid; Base; 2-1/8" Shaft Diameter; 8" Base to Center Height; 34.63" Overall Length
Part #
D2050P-BV
BDI #
126375
Details
54651.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/D2050P-BV/p/126375
Your Price
$ 54,651.96 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101201
Weight / Kilogram
391.383
EAN
0781568204399
Product Group - BDI
M04104
Horse Power
50HP
Frame Size
328AT
Sync RPM
2200/1800
Voltage
240
Current
DC
Enclosure
DPBV
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Inch - Metric
Inch
Other Features
SCR Drive
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
899
Long Description
DC Motor; Shunt Wound; 50HP; 328AT Frame Size; 2200/1800 Sync RPM; 240 Voltage; DC; DPBV Enclosure; NEMA Frame Profile; Rigid; Base; 2-1/8" Shaft Diameter; 8" Base to Center Height; 34.63" Overall Length
Overall Length
34.63 Inch | 879.602 Millimeter
Base to Center Height
8 Inch | 203.2 Millimeter
Shaft Diameter
2.125 Inch | 53.975 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh