BALDOR-RELIANCE
BALDOR-RELIANCE
D50200P-BV
BALDOR-RELIANCE BALDOR-RELIANCE
Description
D50200P-BV ; MTO
DC Motor; Shunt Wound; 200HP; 409AT Frame Size; 2000/1800 Sync RPM; 500 Voltage; DC; DPBV Enclosure; NEMA Frame Profile; Rigid; Base; 2-5/8" Shaft Diameter; 10" Base to Center Height; 43.88" Overall Length
Part #
D50200P-BV
BDI #
126424
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/D50200P-BV/p/126424
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101201
Weight / Kilogram
4.082
EAN
0781568136188
Product Group - BDI
M04104
Horse Power
200HP
Frame Size
409AT
Sync RPM
2000/1800
Voltage
500
Current
DC
Enclosure
DPBV
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Inch - Metric
Inch
Other Features
SCR Drive
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
1809
Long Description
DC Motor; Shunt Wound; 200HP; 409AT Frame Size; 2000/1800 Sync RPM; 500 Voltage; DC; DPBV Enclosure; NEMA Frame Profile; Rigid; Base; 2-5/8" Shaft Diameter; 10" Base to Center Height; 43.88" Overall Length
Base to Center Height
10 Inch | 254 Millimeter
Shaft Diameter
2.625 Inch | 66.675 Millimeter
Overall Length
43.88 Inch | 1114.552 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh