LEESON
LEESON
109078.00
LEESON LEESON
Description
109078.00 WASHDOWN MOTOR ; 1/4HP 1750RPM NS56C TENV
DC Motor; Permanent Magnet; 1/4HP; NS56C Frame Size; 1800 Sync RPM; 90 Voltage; DC; TENV Enclosure; NEMA Frame Profile; C-Face; No Base; 5/8" Shaft Diameter; 11.81" Overall Length; 67.5 Efficiency Full Load
Part #
109078.00
BDI #
554339
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motors/109078-00/p/554339
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101208
Weight / Kilogram
17.24
EAN
0691720343036
Product Group - BDI
M04104
Horse Power
1/4HP
Frame Size
NS56C
Sync RPM
1800
Voltage
90
Current
DC
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
C-Face
Base
No
Efficiency Full Load
67.5
Inch - Metric
Inch
Other Features
Current Rating 3.1 Ampere | SCR Drive
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Permanent Magnet
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
38
Long Description
DC Motor; Permanent Magnet; 1/4HP; NS56C Frame Size; 1800 Sync RPM; 90 Voltage; DC; TENV Enclosure; NEMA Frame Profile; C-Face; No Base; 5/8" Shaft Diameter; 11.81" Overall Length; 67.5 Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
11.81 Inch | 299.974 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh