Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/rs/en/_ui/desktop/green/images/missing-product-300x300-en.jpg 33-2174Z139
20106229 DC Motors 

BALDOR-RELIANCE BALDOR-RELIANCE

33-2174Z139

Description

33-2174Z139 ; 1/2HP 1750RPM DC D71D 3336P TENV F3 N

DC Motor; 1/2HP; D71D Frame Size; 1750 Sync RPM; 180V Voltage; TENV Enclosure; IEC Frame Profile; Rigid | F3 Face Mounting; Base; 0.552" Shaft Diameter; 3-1/2" Base to Center Height; 15.31" Overall Length

Part #

33-2174Z139

BDI #
20106229

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
ABB MOTORS AND MECHANICAL INC
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
0
Product Group - BDI
M04104
Horse Power
1/2HP
Frame Size
D71D
Sync RPM
1750
Voltage
180
Current
DC
Enclosure
TENV
Frame Profile
IEC
Mounting Method
Rigid | F3 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current
Manufacturer URL
https://www.baldor.com
Weight / LBS
34
Long Description
DC Motor; 1/2HP; D71D Frame Size; 1750 Sync RPM; 180V Voltage; TENV Enclosure; IEC Frame Profile; Rigid | F3 Face Mounting; Base; 0.552" Shaft Diameter; 3-1/2" Base to Center Height; 15.31" Overall Length
Overall Length
15.31 Inch | 388.874 Millimeter
Shaft Diameter
0.552 Inch | 14.021 Millimeter
Base to Center Height
3.5 Inch | 88.9 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh