Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/rs/en/_ui/desktop/green/images/missing-product-300x300-en.jpg 33-2464Z159G1
20106395 DC Motors 

BALDOR-RELIANCE BALDOR-RELIANCE

33-2464Z159G1

Description

33-2464Z159G1 DC MOTOR ; .5HP 1750RPM DC 56C 3336P TENV F1 BRAKE

DC Motor; 1/2HP; 56C Frame Size; 1750 Sync RPM; 48V Voltage; TENV Enclosure; NEMA Frame Profile; F1 Face Mounting; Base; 0.552" Shaft Diameter; 16.07" Overall Length

Part #

33-2464Z159G1

BDI #
20106395

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
12.245
Product Group - BDI
M04104
Horse Power
1/2HP
Frame Size
56C
Sync RPM
1750
Voltage
48
Current
DC
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
F1 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current
Manufacturer URL
https://www.baldor.com
Weight / LBS
27
Long Description
DC Motor; 1/2HP; 56C Frame Size; 1750 Sync RPM; 48V Voltage; TENV Enclosure; NEMA Frame Profile; F1 Face Mounting; Base; 0.552" Shaft Diameter; 16.07" Overall Length
Overall Length
16.07 Inch | 408.178 Millimeter
Shaft Diameter
0.552 Inch | 14.021 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh