BALDOR-RELIANCE
BALDOR-RELIANCE
33-2641Z102G1
BALDOR-RELIANCE BALDOR-RELIANCE
Description
33-2641Z102G1 ; .33HP 1750RPM DC MOTOR
DC Motor; 0.33HP; 48CZ Frame Size; 1750 Sync RPM; 90V Voltage; TENV Enclosure; NEMA Frame Profile; Rigid | F1 Face Mounting; Base; 5/8" Shaft Diameter; 3" Base to Center Height; 13.19" Overall Length
Part #
33-2641Z102G1
BDI #
21779619
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motors/33-2641Z102G1/p/21779619
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
12.245
Product Group - BDI
M04104
Horse Power
0.33HP
Frame Size
48CZ
Sync RPM
1750
Voltage
90
Current
DC
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
Rigid | F1 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current
Manufacturer URL
https://www.baldor.com
Weight / LBS
27
Long Description
DC Motor; 0.33HP; 48CZ Frame Size; 1750 Sync RPM; 90V Voltage; TENV Enclosure; NEMA Frame Profile; Rigid | F1 Face Mounting; Base; 5/8" Shaft Diameter; 3" Base to Center Height; 13.19" Overall Length
Base to Center Height
3 Inch | 76.2 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
13.19 Inch | 335.026 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh