BALDOR-RELIANCE
BALDOR-RELIANCE
34-6842-5348G1
BALDOR-RELIANCE BALDOR-RELIANCE
Description
34-6842-5348G1 ; POR .75/1HP 2400 TERPM DC D71D 34
DC Motor; 3/4 | 1HP; D71D Frame Size; 2400 Sync RPM; 200V Voltage; TEFC Enclosure; IEC Frame Profile; B5 Face Mounting; Base; 0.748" Shaft Diameter; 15.13" Overall Length
Part #
34-6842-5348G1
BDI #
20107962
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motors/34-6842-5348G1/p/20107962
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
0
Product Group - BDI
M04104
Horse Power
3/4 | 1HP
Frame Size
D71D
Sync RPM
2400
Voltage
200
Current
DC
Enclosure
TEFC
Frame Profile
IEC
Mounting Method
B5 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current
Manufacturer URL
https://www.baldor.com
Weight / LBS
40
Long Description
DC Motor; 3/4 | 1HP; D71D Frame Size; 2400 Sync RPM; 200V Voltage; TEFC Enclosure; IEC Frame Profile; B5 Face Mounting; Base; 0.748" Shaft Diameter; 15.13" Overall Length
Shaft Diameter
0.748 Inch | 18.999 Millimeter
Overall Length
15.13 Inch | 384.302 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh