Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CDP3575 https://www.bdiexpress.com/medias/MFRBECMOTORX-9PAA00000172603-300x300.jpg?context=bWFzdGVyfHJvb3R8NjIwMnxpbWFnZS9qcGVnfGFESXhMMmhpWkM4eE1Ea3hORGt6T1RRMk9UZzFOQzlOUmxKQ1JVTk5UMVJQVWxoZk9WQkJRVEF3TURBd01UY3lOakF6WHpNd01IZ3pNREF1YW5CbnwxNjczM2Y0ZjgxODliNDU4NTg5YWVjNTZiZTNiOWY5MTliM2ZiZjdhYjFjZmNiMWFkMWYzZDY3NTExMzIzOGYx
125602 DC Motors 

BALDOR-RELIANCE BALDOR-RELIANCE

CDP3575

Description

CDP3575 PERMANENT MAGNET DC MOTOR ; 1-1/2HP 145TC FRM 1800RPM 180VDC

DC Motor; Permanent Magnet; 1-1/2HP; 145TC Frame Size; 1800 Sync RPM; 180 Voltage; DC; TEFC Enclosure; NEMA Frame Profile; C-Face | Foot Mounted; Removable Base; 7/8" Shaft Diameter; 3-1/2" Base to Center Height; 16.37" Overall Length

Part #

CDP3575

BDI #
125602

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
UNSPSC
26101208
Weight / Kilogram
29.48
EAN
0781568124529
Product Group - BDI
M04104
Horse Power
1-1/2HP
Frame Size
145TC
Sync RPM
1800
Voltage
180
Current
DC
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base
Removable
Inch - Metric
Inch
Other Features
SCR Drive
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Permanent Magnet
Manufacturer URL
https://www.baldor.com
Weight / LBS
65
Long Description
DC Motor; Permanent Magnet; 1-1/2HP; 145TC Frame Size; 1800 Sync RPM; 180 Voltage; DC; TEFC Enclosure; NEMA Frame Profile; C-Face | Foot Mounted; Removable Base; 7/8" Shaft Diameter; 3-1/2" Base to Center Height; 16.37" Overall Length
Overall Length
16.37 Inch | 415.798 Millimeter
Base to Center Height
3.5 Inch | 88.9 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh