BALDOR-RELIANCE
BALDOR-RELIANCE
D5060RS-BV
BALDOR-RELIANCE BALDOR-RELIANCE
Description
D5060RS-BV SHUNT WOUND DC MOTOR ; 60HP 1750RPM DC 2812ATZ DPG-FV
DC Motor; Shunt Wound; 60HP; MC2812ATZ Frame Size; 1750 Sync RPM; 500V Voltage; DPGFV Enclosure; NEMA Frame Profile; Rigid | F2 Face Mounting; Base; 2.374" Shaft Diameter; 7" Base to Center Height; 37.38" Overall Length
Part #
D5060RS-BV
BDI #
126465
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motors/D5060RS-BV/p/126465
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101201
Weight / Kilogram
390.09
EAN
0781568463161
Product Group - BDI
M04104
Horse Power
60HP
Frame Size
MC2812ATZ
Sync RPM
1750
Voltage
500
Current
DC
Enclosure
DPGFV
Frame Profile
NEMA
Mounting Method
Rigid | F2 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
860
Long Description
DC Motor; Shunt Wound; 60HP; MC2812ATZ Frame Size; 1750 Sync RPM; 500V Voltage; DPGFV Enclosure; NEMA Frame Profile; Rigid | F2 Face Mounting; Base; 2.374" Shaft Diameter; 7" Base to Center Height; 37.38" Overall Length
Shaft Diameter
2.374 Inch | 60.3 Millimeter
Overall Length
37.38 Inch | 949.452 Millimeter
Base to Center Height
7 Inch | 177.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh