WEIDMULLER
WEIDMULLER
85607000002
WEIDMULLER WEIDMULLER
Description
8560700000 RTD SENSOR ; WAS5 PRO RTD TYPE
RTD Sensor; 0 to 55 Deg C; 112.4MM Depth; 92.4MM Length; 17.5MM Width; 1 Number of Input; 1 Number of Output; 0 to 10V
Part #
85607000002
BDI #
24990347
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Products/85607000002/p/24990347
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
41111900
Weight / Kilogram
0
Product Group - BDI
E02300
Harmonized Tariff Code
9026.00.00.00
Noun
Sensor
Keyword String
RTD
Manufacturer URL
https://www.weidmuller.com
Product Detail
RTD Sensor
Product Specification
0 to 55 Deg C; 112.4MM Depth; 92.4MM Length; 17.5MM Width; 1 Number of Input; 1 Number of Output; 0 to 10V
Long Description
RTD Sensor; 0 to 55 Deg C; 112.4MM Depth; 92.4MM Length; 17.5MM Width; 1 Number of Input; 1 Number of Output; 0 to 10V