https://www.bdiexpress.com/medias/INDXXXXXXXXX-15042457-300x300.jpg?context=bWFzdGVyfHJvb3R8NDcwMTl8aW1hZ2UvanBlZ3xhR1JqTDJnMk9TODVPREkwTXpJeE16QTJOalUwTDBsT1JGaFlXRmhZV0ZoWVdGOHhOVEEwTWpRMU4xOHpNREI0TXpBd0xtcHdad3w2ZDNmZGI2NzQ4MWE3MGZjYjE5NDA2ZTk2ZjU5ODJlOTY0YmZhZGQ4MGZhOGY2NDhjYWQyM2YyMDEzNmFiYWEw
SCHNEIDER ELECTRIC
SCHNEIDER ELECTRIC
LC1D18P7
SCHNEIDER ELECTRIC SCHNEIDER ELECTRIC
Description
SCHNEIDER ELECTRIC LC1D18P7
Tesys D Contactor; 3 Pole; 3No AC-3 440V 18A 230VAC Coil
Part #
LC1D18P7
BDI #
15042457
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Electrical-Products/Contactors-And-Relays/LC1D18P7/p/15042457
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39121529
Weight / Kilogram
0.358
Product Group - BDI
E02128
Noun
Contactor
Weight / LBS
0.72753
Product Detail
Contactor
Product Specification
Tesys D Contactor; 3 Pole; 3No AC-3 440V 18A 230VAC Coil
Long Description
Tesys D Contactor; 3 Pole; 3No AC-3 440V 18A 230VAC Coil