PRECISION BRAND PROD
PRECISION BRAND PROD
04035
PRECISION BRAND PROD PRECISION BRAND PROD
Description
04035 KEYSTOCK ; 1FT LG X 10MM W 4/PAK
Keystock; Square Meric Type; 12" Length; 10MM Width; 10MM Thickness; Steel Material; Gold Dichromate Plated Finish; 4/Pack; Used For Accommodation of Metric Keyway
Part #
04035
BDI #
27606234
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fasteners/04035/p/27606234
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163208
Weight / Kilogram
8.424
EAN
0698158040353
Product Group - BDI
R00104
Noun
Keystock
Manufacturer URL
https://www.precisionbrand.com
Manufacturer Internal Number
04035
Product Detail
Keystock
Product Specification
Square Meric Type; 12" Length; 10MM Width; 10MM Thickness; Steel Material; Gold Dichromate Plated Finish
Long Description
Keystock; Square Meric Type; 12" Length; 10MM Width; 10MM Thickness; Steel Material; Gold Dichromate Plated Finish; 4/Pack; Used For Accommodation of Metric Keyway