https://www.bdiexpress.com/medias/INDXXXXXXXXX-25134557-300X300.jpg?context=bWFzdGVyfHJvb3R8NjE1NHxpbWFnZS9qcGVnfGFEWTBMMmczTmk4eE1ERTBNakl3T0RjNE5qUTJNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhNelExTlRkZk16QXdXRE13TUM1cWNHY3xlYTEzMmU3ODk5ZWFlOTBkOGU3ZTgzYmY1MTA3ZWY3YjkwZDk0YTk3YjUzYzlmZjc3YTczNGYwZTgxNzc0OTQz
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25134557-300X300.jpg?context=bWFzdGVyfHJvb3R8NjE1NHxpbWFnZS9qcGVnfGFEWTBMMmczTmk4eE1ERTBNakl3T0RjNE5qUTJNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhNelExTlRkZk16QXdXRE13TUM1cWNHY3xlYTEzMmU3ODk5ZWFlOTBkOGU3ZTgzYmY1MTA3ZWY3YjkwZDk0YTk3YjUzYzlmZjc3YTczNGYwZTgxNzc0OTQz
25134557
Fasteners
PERMA
PERMA
109665
PERMA PERMA
Description
109665 MOUNTING BRACKET ; NON RETURNABLE STAR SD CAGE HANGER 1PT
Mounting Bracket; 1 Point; G1/4 Female Thread; Stainless Steel Material
Part #
109665
BDI #
25134557
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fasteners/109665/p/25134557
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162506
Weight / Kilogram
0
Product Group - BDI
F00234
Harmonized Tariff Code
8302.49.20.00
Noun
Bracket
Keyword String
Mounting
Manufacturer URL
https://www.perma-tec.com
Product Detail
Mounting Bracket
Product Specification
1 Point; G1/4 Female Thread; Stainless Steel Material
Long Description
Mounting Bracket; 1 Point; G1/4 Female Thread; Stainless Steel Material

