UNITED ABRASIVE-SAIT
UNITED ABRASIVE-SAIT
95074
UNITED ABRASIVE-SAIT UNITED ABRASIVE-SAIT
Description
95074 ABRASIVE BACKING PAD NUT ; M10X1.25 NUT FOR NEW 4"SAITLAM
Nut; M10 X 1.25" Size; For New 4" Saitlam
Part #
95074
BDI #
19116841
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fasteners/95074/p/19116841
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161700
Weight / Kilogram
0.056
EAN
0699053950747
Product Group - BDI
G00268
Noun
Nut
Manufacturer URL
https://www.unitedabrasives.com
Product Detail
Nut
Product Specification
M10 X 1.25" Size
Long Description
Nut; M10 X 1.25" Size; For New 4" Saitlam