https://www.bdiexpress.com/medias/INDXXXXXXXXX-17060441-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIxNjh8aW1hZ2UvanBlZ3xhRE0wTDJneU5DODVPREkwTWpZeU56RTNORGN3TDBsT1JGaFlXRmhZV0ZoWVdGOHhOekEyTURRME1WOHpNREI0TXpBd0xtcHdad3wwOTljNDM3MjYxY2MyYmM1MGU4YmI2YWE4ODk1YjBmMWMxNmJkM2UyODI2ZTFmZjdmOTM0M2FmMjZjMGY1ZjYx
https://www.bdiexpress.com/medias/INDXXXXXXXXX-17060441-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIxNjh8aW1hZ2UvanBlZ3xhRE0wTDJneU5DODVPREkwTWpZeU56RTNORGN3TDBsT1JGaFlXRmhZV0ZoWVdGOHhOekEyTURRME1WOHpNREI0TXpBd0xtcHdad3wwOTljNDM3MjYxY2MyYmM1MGU4YmI2YWE4ODk1YjBmMWMxNmJkM2UyODI2ZTFmZjdmOTM0M2FmMjZjMGY1ZjYx
ANDERTON
ANDERTON
D1300-0260
ANDERTON ANDERTON
Description
D1300-0260 RETAINING RING ; 26 MM STANDARD INTERNAL
Circlip; 26MM Dia X 1.2MM Thickness; Carbon Spring Steel; Phosphate and Oil Finish; Internal
Part #
D1300-0260
BDI #
17060456
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fasteners/D1300-0260/p/17060456
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163226
Weight / Kilogram
0
Product Group - BDI
F00234
Noun
Circlip
Product Detail
Circlip
Product Specification
Circlip; 26MM Dia X 1.2MM Thickness; Carbon Spring Steel; Phosphate and Oil Finish; Internal
Long Description
Circlip; 26MM Dia X 1.2MM Thickness; Carbon Spring Steel; Phosphate and Oil Finish; Internal
