DIXON VALVE
DIXON VALVE
HS44
DIXON VALVE DIXON VALVE
Description
HS44 WORM GEAR CLAMP ; 2 5/16IN-3 1/4IN 300 SS BAND 10EA/BOX
Hose Clamp; SAE 1018 Case-Hardened Chrome Zinc-Plated Steel Bolt/Screw Material; 5/16" Bolt/Screw Nominal Size; Slotted Hex Head Bolt/Screw Type; 3-1/4" Maximum Hose Outside Diameter; 2-5/16" Minimum Hose Outside Diameter; Worm Drive Buckle-Grooved Band Locking Type; SAE 300 Stainless Steel Band and Housing Material; 10 EA/Box Quantity; 50In-Lbs Nominal Torque; 1/2" Nominal Width
Part #
HS44
BDI #
17285631
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fasteners/HS44/p/17285631
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.027
Product Group - BDI
F02234
Noun
Clamp
Keyword String
Hose
Manufacturer Item Number
238-HS44
Product Detail
Hose Clamp
Product Specification
SAE 1018 Case-Hardened Chrome Zinc-Plated Steel Bolt/Screw Material; 5/16" Bolt/Screw Nominal Size; Slotted Hex Head Bolt/Screw Type; 3-1/4" Maximum Hose Outside Diameter; 2-5/16" Minimum Hose Outside Diameter; Worm Drive Buckle-Grooved Band Locking Type; SAE 300 Stainless Steel Band and Housing Material; 10 EA/Box Quantity; 50In-Lbs Nominal Torque; 1/2" Nominal Width
Long Description
Hose Clamp; SAE 1018 Case-Hardened Chrome Zinc-Plated Steel Bolt/Screw Material; 5/16" Bolt/Screw Nominal Size; Slotted Hex Head Bolt/Screw Type; 3-1/4" Maximum Hose Outside Diameter; 2-5/16" Minimum Hose Outside Diameter; Worm Drive Buckle-Grooved Band Locking Type; SAE 300 Stainless Steel Band and Housing Material; 10 EA/Box Quantity; 50In-Lbs Nominal Torque; 1/2" Nominal Width

