Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MS 3052-48 https://www.bdiexpress.com/medias/INDSKFXXXXXX-1304486-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM5Njl8aW1hZ2UvanBlZ3xhR015TDJneE15OHhNREE1TURBME56SXdPVFV3TWk5SlRrUlRTMFpZV0ZoWVdGaGZNVE13TkRRNE5sOHpNREI0TXpBd0xtcHdad3xiZmVkNzg2MjUzZjFhYTAxNGY4ZGEyNzhjOTI3ZjIxOWVjNzA3ZTk2MDRlMTFlZDA2ODdlYzliZDg0MzI3Y2Yx
1420511 Fasteners 

SKF SKF

MS 3052-48

Description

MS 3052-48

Locking Clip; 20MM Length; 12MM Width; 4MM Thickness; With Hexagonal Head Bolt; Spring Washer

Part #

MS 3052-48

BDI #
1420511

Details

1315.0 RSD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price RSD 1,315.00 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.039
EAN
7316577058348
Product Group - BDI
B02222
Noun
Clip
Keyword String
Locking
Manufacturer URL
Product Detail
Locking Clip
Product Specification
20MM Length; 12MM Width; 4MM Thickness; With Hexagonal Head Bolt; Spring Washer
Long Description
Locking Clip; 20MM Length; 12MM Width; 4MM Thickness; With Hexagonal Head Bolt; Spring Washer