TIMKEN
TIMKEN
MS 3056
TIMKEN TIMKEN
Description
MS 3056 HOUSED UNIT LOCKING PLATE ; 25MM L X 24MM W X 12MM HOLE
Bearing Lock Plate; 24MM Length; 25.5MM Height; 12MM Width; 9MM Hole Diameter; For Spherical Roller Bearing
Part #
MS 3056
BDI #
1366995
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fasteners/MS-3056/p/1366995
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.029
EAN
0087796251465
Product Group - BDI
B02222
Harmonized Tariff Code
7318.16.00.30
Noun
Lockplate
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Product Detail
Bearing Lock Plate
Product Specification
24MM Length; 25.5MM Height; 12MM Width; 9MM Hole Diameter
Long Description
Bearing Lock Plate; 24MM Length; 25.5MM Height; 12MM Width; 9MM Hole Diameter; For Spherical Roller Bearing

