https://www.bdiexpress.com/medias/INDXXXXXXXXX-25184844-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxNTR8aW1hZ2UvanBlZ3xhR1kzTDJnek1pOHhNREk1TlRVM016VXhNakl5TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4T0RRNE5EUmZNekF3ZURNd01DNXFjR2N8NWZhODk5OGIzMjM5MzFmOWVhZDJlYTk2ODg5ZmQ4YmU1MTdlMGI2NjM1NjQ5NjcwZGY1NDRkZDMxMWQ0YzFmNA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25184844-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxNTR8aW1hZ2UvanBlZ3xhR1kzTDJnek1pOHhNREk1TlRVM016VXhNakl5TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4T0RRNE5EUmZNekF3ZURNd01DNXFjR2N8NWZhODk5OGIzMjM5MzFmOWVhZDJlYTk2ODg5ZmQ4YmU1MTdlMGI2NjM1NjQ5NjcwZGY1NDRkZDMxMWQ0YzFmNA
REXNORD
REXNORD
Y19-M2-A8
REXNORD REXNORD
Description
Y19-M2-A8 BUTTON HEAD MACHINE SCREW ; M2 X 0.4 X 8MM LN
Machine Screw; M2 X 0.4 Thread Size; 8MM Length; Button Style; Stainless Steel
Part #
Y19-M2-A8
BDI #
25184844
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fasteners/Nuts-Bolts-Screws/Y19-M2-A8/p/25184844
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161504
Weight / Kilogram
2.25
Product Group - BDI
F00240
Harmonized Tariff Code
7318.15.40.00
Noun
Screw
Keyword String
Machine
Manufacturer URL
https://www.rexnord.com
Product Detail
Machine Screw
Product Specification
M2 X 0.4 Thread Size; 8MM Length; Button Style; Stainless Steel
Long Description
Machine Screw; M2 X 0.4 Thread Size; 8MM Length; Button Style; Stainless Steel
