https://www.bdiexpress.com/medias/INDXXXXXXXXX-18182030-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk4NjN8aW1hZ2UvanBlZ3xhRGxrTDJoaU9TODVPREkxT0RFek1UQXlOakl5TDBsT1JGaFlXRmhZV0ZoWVdGOHhPREU0TWpBek1GOHpNREI0TXpBd0xtcHdad3xhZWY1MDEwZTVjMGU5OWVjOTVmYzQ3YjdmNDMwMDJlNWZiOWRiZGNlZmE1Y2Y2Yzc4NTNhMjk4NTI4M2M1NDdm
https://www.bdiexpress.com/medias/INDXXXXXXXXX-18182030-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk4NjN8aW1hZ2UvanBlZ3xhRGxrTDJoaU9TODVPREkxT0RFek1UQXlOakl5TDBsT1JGaFlXRmhZV0ZoWVdGOHhPREU0TWpBek1GOHpNREI0TXpBd0xtcHdad3xhZWY1MDEwZTVjMGU5OWVjOTVmYzQ3YjdmNDMwMDJlNWZiOWRiZGNlZmE1Y2Y2Yzc4NTNhMjk4NTI4M2M1NDdm
SMALLEY STEEL RING
SMALLEY STEEL RING
SSB-0512
SMALLEY STEEL RING SMALLEY STEEL RING
Description
SSB-0512 WAVY WASHER ; BEARING PRELOAD WASHER; 130 MM OD
Wave Spring; 116.38MM Shaft Dia X 0.76MM Thickness; Preload
Part #
SSB-0512
BDI #
18182033
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fasteners/SSB-0512/p/18182033
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161900
Weight / Kilogram
0
Product Group - BDI
F00234
Noun
Spring
Keyword String
Wave
Product Detail
Wave Spring
Product Specification
Wave Spring; 116.38MM Shaft Dia X 0.76MM Thickness; Preload
Long Description
Wave Spring; 116.38MM Shaft Dia X 0.76MM Thickness; Preload
