

BMI CANADA
BMI CANADA
11683
BMI CANADA BMI CANADA
Description
11683 READY CUT PIPE ; 1" X 48 GALV
Ready Cut Pipe; 1" X 48"; Galvanized
Part #
11683
BDI #
18178269
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/11683/p/18178269
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40170000
Weight / Kilogram
3.01
EAN
0777701116834
Product Group - BDI
F02172
Noun
Pipe
Weight / LBS
6.64032
Product Detail
Ready Cut Pipe
Product Specification
Ready Cut Pipe; 1" X 48"; Galvanized
Long Description
Ready Cut Pipe; 1" X 48"; Galvanized