https://www.bdiexpress.com/medias/MFRDVCXXXXXX-100-F-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU2M3xpbWFnZS9qcGVnfGFETm1MMmcyTVM4eE1EazNOVEF5TmpBNE5Ua3hPQzlOUmxKRVZrTllXRmhZV0ZoZk1UQXdYMFpmVTFOZk16QXdlRE13TUM1cWNHY3w4NjcyODRhNzRkNDUxMGM2Zjc3NjM4Y2ZkOGQ4YTIxNGZiNGNhMzI0MmZiYWE4ZDc0NjRiMWI4MzQyMmFhM2M1
https://www.bdiexpress.com/medias/MFRDVCXXXXXX-100-F-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU2M3xpbWFnZS9qcGVnfGFETm1MMmcyTVM4eE1EazNOVEF5TmpBNE5Ua3hPQzlOUmxKRVZrTllXRmhZV0ZoZk1UQXdYMFpmVTFOZk16QXdlRE13TUM1cWNHY3w4NjcyODRhNzRkNDUxMGM2Zjc3NjM4Y2ZkOGQ4YTIxNGZiNGNhMzI0MmZiYWE4ZDc0NjRiMWI4MzQyMmFhM2M1
DIXON VALVE
DIXON VALVE
150-F-SS
DIXON VALVE DIXON VALVE
Description
150-F-SS CAM AND GROOVE ADAPTER ; 1-1/2" 316SS
Adapter; 250 PSI Operating Pressure; 316 Stainless Steel Material; 1-1/2" Size
Part #
150-F-SS
BDI #
17283722
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/150-F-SS/p/17283722
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0.645
Product Group - BDI
F02172
Noun
Adapter
Manufacturer URL
https://dixonvalve.com
Product Detail
Adapter
Product Specification
250 PSI Operating Pressure; 316 Stainless Steel Material; 1-1/2" Size
Long Description
Adapter; 250 PSI Operating Pressure; 316 Stainless Steel Material; 1-1/2" Size
