https://www.bdiexpress.com/medias/MFRTOPXXXXXX-18388848-300x300.jpg?context=bWFzdGVyfHJvb3R8NTI1NnxpbWFnZS9qcGVnfGFEY3dMMmhpTUM4eE1UQXdOVGczTkRFM05qQXpNQzlOUmxKVVQxQllXRmhZV0ZoZk1UZ3pPRGc0TkRoZk16QXdlRE13TUM1cWNHY3xlM2MzMDQzNWE3NGNlMDA4ZDQ5MDJkMjFjZjI4MmFhNDlmYzBhNzMxMmVlYzAwMGE2NWRhM2YyZGYzMzEzYmEx
https://www.bdiexpress.com/medias/MFRTOPXXXXXX-18388848-300x300.jpg?context=bWFzdGVyfHJvb3R8NTI1NnxpbWFnZS9qcGVnfGFEY3dMMmhpTUM4eE1UQXdOVGczTkRFM05qQXpNQzlOUmxKVVQxQllXRmhZV0ZoZk1UZ3pPRGc0TkRoZk16QXdlRE13TUM1cWNHY3xlM2MzMDQzNWE3NGNlMDA4ZDQ5MDJkMjFjZjI4MmFhNDlmYzBhNzMxMmVlYzAwMGE2NWRhM2YyZGYzMzEzYmEx
TOPRING
TOPRING
21.689
TOPRING TOPRING
Description
21.689 SAFETY PIPE COUPLER ; 3/8 INDUSTRIAL 1/2MNPT TOPQUIK
Pneumatic Quick Coupler; 1/2" MNPT Inlet X 1/2" Outlet Nominal Size; Automatic Outlet Connection Type; Black | Blue Color; 73 SCFM Maximum Airflow; 73 SCFM Nominal Airflow Rate; Air Compatible Fluid; Zero Pressure Disconnect Mode; With Exhaust; Composite Body Material; Nickel Plated Brass Mechanism or Internal Moving Parts Material; 232PSI Maximum Inlet Pressure; With Swivel; 70 Deg C Maximum Fluid Temperature
Part #
21.689
BDI #
18388848
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/21-689/p/18388848
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0
EAN
0774679216894
Product Group - BDI
F02172
Noun
Coupler
Keyword String
Pneumatic Quick
Manufacturer URL
https://www.topring.com
Product Detail
Pneumatic Quick Coupler
Product Specification
1/2" MNPT Inlet X 1/2" Outlet Nominal Size; Automatic Outlet Connection Type; Black | Blue Color; 73 SCFM Maximum Airflow; 73 SCFM Nominal Airflow Rate; Air Compatible Fluid; Zero Pressure Disconnect Mode; With Exhaust; Composite Body Material; Nickel Plated Brass Mechanism or Internal Moving Parts Material; 232PSI Maximum Inlet Pressure; With Swivel; 70 Deg C Maximum Fluid Temperature
Long Description
Pneumatic Quick Coupler; 1/2" MNPT Inlet X 1/2" Outlet Nominal Size; Automatic Outlet Connection Type; Black | Blue Color; 73 SCFM Maximum Airflow; 73 SCFM Nominal Airflow Rate; Air Compatible Fluid; Zero Pressure Disconnect Mode; With Exhaust; Composite Body Material; Nickel Plated Brass Mechanism or Internal Moving Parts Material; 232PSI Maximum Inlet Pressure; With Swivel; 70 Deg C Maximum Fluid Temperature

