https://www.bdiexpress.com/medias/INDEWXXXXXXX-CAHB-20B-E-300x300.jpg?context=bWFzdGVyfHJvb3R8OTYyM3xpbWFnZS9qcGVnfGFEWXhMMmd3T0M4eE1ESTVNelV3Tmpjd016TTVNQzlKVGtSRlYxaFlXRmhZV0ZoZlEwRklRbDh5TUVKZlJWOHpNREI0TXpBd0xtcHdad3xiOGQzYzk2MGI4ZDlmMTE5NjRhZjFjMjcwNWU5YjRmYzI3ZDEwMTM4YzZjZDA5ZTBlNzcwMGMzNGYyMjkwYWRh
https://www.bdiexpress.com/medias/INDEWXXXXXXX-CAHB-20B-E-300x300.jpg?context=bWFzdGVyfHJvb3R8OTYyM3xpbWFnZS9qcGVnfGFEWXhMMmd3T0M4eE1ESTVNelV3Tmpjd016TTVNQzlKVGtSRlYxaFlXRmhZV0ZoZlEwRklRbDh5TUVKZlJWOHpNREI0TXpBd0xtcHdad3xiOGQzYzk2MGI4ZDlmMTE5NjRhZjFjMjcwNWU5YjRmYzI3ZDEwMTM4YzZjZDA5ZTBlNzcwMGMzNGYyMjkwYWRh
EWELLIX
EWELLIX
CAHB-20-B3E-1000260-BAA00T-000
EWELLIX EWELLIX
Description
CAHB-20-B3E-1000260-BAA00T-000 ACTUATOR ; SELF LOCKING W/CLUTCH
Linear Actuator; CAHB20 Series; 4500N Force; 100MM Stroke; 11 To 13MM/Sec; 24VDC Voltage; 9A Current; 20 Percentage Duty at Maximum Force; IP66 Water/Dust Protection; 260MM Retracted Length; 4500N Force; 11 To 13MM/Sec Speed; 24VDCVDC Motor Voltage; Self Locking With Clutch and Stainless Steel Tube
Part #
CAHB-20-B3E-1000260-BAA00T-000
BDI #
27071991
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/CAHB-20-B3E-1000260-BAA00T-000/p/27071991
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31251511
Weight / Kilogram
5
EAN
7316577479136
Product Group - BDI
A03142
Harmonized Tariff Code
8501.31.00.00
Noun
Actuator
Keyword String
Linear
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
M0111615
Manufacturer Internal Number
M/M0111615
Weight / LBS
11.02311
Product Detail
Linear Actuator
Product Specification
CAHB20 Series; 4500N Force; 100MM Stroke; 11 To 13MM/Sec; 24VDC Voltage; 9A Current; 20 Percentage Duty at Maximum Force; IP66 Water/Dust Protection; 260MM Retracted Length; 4500N Force; 11 To 13MM/Sec Speed; 24VDCVDC Motor Voltage; Self Locking With Clutch and Stainless Steel Tube
Long Description
Linear Actuator; CAHB20 Series; 4500N Force; 100MM Stroke; 11 To 13MM/Sec; 24VDC Voltage; 9A Current; 20 Percentage Duty at Maximum Force; IP66 Water/Dust Protection; 260MM Retracted Length; 4500N Force; 11 To 13MM/Sec Speed; 24VDCVDC Motor Voltage; Self Locking With Clutch and Stainless Steel Tube
