DIXON VALVE
DIXON VALVE
DC624
DIXON VALVE DIXON VALVE
Description
DC624 COUPLER ; AUTOMOTIVE QC STL 3/8X1/2 FNPT
Coupler; 3/8" Size; Semi-Automatic; 70 CFM at 100 PSI Flow; 300 PSI Pressure Rating; Steel Material; -40 To 250 Deg F Temperature Range; 1/2" NPT
Part #
DC624
BDI #
22587050
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/DC624/p/22587050
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0.159
Product Group - BDI
F02172
Noun
Coupler
Manufacturer URL
https://dixonvalve.com
Product Detail
Coupler
Product Specification
3/8" Size; Semi-Automatic; 70 CFM at 100 PSI Flow; 300 PSI Pressure Rating; Steel Material; -40 To 250 Deg F Temperature Range; 1/2" NPT
Long Description
Coupler; 3/8" Size; Semi-Automatic; 70 CFM at 100 PSI Flow; 300 PSI Pressure Rating; Steel Material; -40 To 250 Deg F Temperature Range; 1/2" NPT