BIMBA
BIMBA
FO-172
BIMBA BIMBA
Description
FO-172 AIR CYLINDER ; 1-1/2" ID 2" STROKE
Linear Actuator; Flat; Double Acting; 1-1/2" Bore; 2" Stroke; 250PSI Maximum Operating Pressure; Single End Rod; Round; Non Rotating; End Cap Mounting; 3/8"-24 Female Thread; 304 Stainless Steel; Air; Without Bumper; -29 to 95 Degree C Temperature
Part #
FO-172
BDI #
21434242
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/FO-172/p/21434242
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31251511
Weight / Kilogram
0.29
Product Group - BDI
A03142
Noun
Actuator
Keyword String
Linear
Product Detail
Linear Actuator
Product Specification
Flat; Double Acting; 1-1/2" Bore; 2" Stroke; 250PSI Maximum Operating Pressure; Single End Rod; Round; Non Rotating; End Cap Mounting; 3/8"-24 Female Thread; 304 Stainless Steel; Air; Without Bumper; -29 to 95 Degree C Temperature
Long Description
Linear Actuator; Flat; Double Acting; 1-1/2" Bore; 2" Stroke; 250PSI Maximum Operating Pressure; Single End Rod; Round; Non Rotating; End Cap Mounting; 3/8"-24 Female Thread; 304 Stainless Steel; Air; Without Bumper; -29 to 95 Degree C Temperature