BIMBA
BIMBA
FO-501.75-4
BIMBA BIMBA
Description
FO-501.75-4 AIR CYLINDER ; AIR CYLINDER
Pneumatic Cylinder; Double Acting; 2-1/2" Bore; 1-3/4" Stroke; 200PSI Maximum Pressure; Single Rod; Round; Non Rotating; Basic Mounting; 304 Stainless Steel; Anodized Aluminum Alloy Head; Buna N Seal; 25 to 65 Degree C Temperature
Part #
FO-501.75-4
BDI #
21434252
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/FO-501-75-4/p/21434252
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27131701
Weight / Kilogram
0
Product Group - BDI
A03142
Noun
Cylinder
Keyword String
Pneumatic
Product Detail
Pneumatic Cylinder
Product Specification
Double Acting; 2-1/2" Bore; 1-3/4" Stroke; 200PSI Maximum Pressure; Single Rod; Round; Non Rotating; Basic Mounting; 304 Stainless Steel; Anodized Aluminum Alloy Head; Buna N Seal; 25 to 65 Degree C Temperature
Long Description
Pneumatic Cylinder; Double Acting; 2-1/2" Bore; 1-3/4" Stroke; 200PSI Maximum Pressure; Single Rod; Round; Non Rotating; Basic Mounting; 304 Stainless Steel; Anodized Aluminum Alloy Head; Buna N Seal; 25 to 65 Degree C Temperature