GATES
GATES
10GS-10FBSPORX
GATES GATES
Description
10GS-10FBSPORX HOSE COUPLING ; FBSP PIPE O-RING SWIVEL
Pipe Connector; 5/8-14 Thread Size; 13/16 Female Thread ID; 29/32" Male Thread OD; Female British Standard Parallel Pipe O-Ring Swivel-Straight
Part #
10GS-10FBSPORX
BDI #
1484061
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Fittings-And-Adapters/10GS-10FBSPORX/p/1484061
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40172500
Weight / Kilogram
0.17
EAN
0770075411253
Product Group - BDI
F02172
Noun
Connector
Keyword String
Pipe
Weight / LBS
0.37
Product Detail
Pipe Connector
Product Specification
Pipe Connector; 5/8-14 Thread Size; 13/16 Female Thread ID; 29/32" Male Thread OD; Female British Standard Parallel Pipe O-Ring Swivel-Straight
Long Description
Pipe Connector; 5/8-14 Thread Size; 13/16 Female Thread ID; 29/32" Male Thread OD; Female British Standard Parallel Pipe O-Ring Swivel-Straight