GATES
GATES
16G-28FDLORX45
GATES GATES
描述
GATES 16G-28FDLORX45
Tube Elbow; M36X2.0 Thread Size; 1.339 Female Thread ID; 1.417" Male Thread OD; Female DIN 24 Deg Cone Swivel-Light Series With O-Ring-45 Deg Bent Tube
制造商部件号
16G-28FDLORX45
BDI部件号
1479110
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%85%8D%E4%BB%B6-%E9%80%82%E9%85%8D%E5%99%A8/16G-28FDLORX45/p/1479110
单价(不含税)
请求报价
BDIExpress
|
BDI- 塞尔威亚 | 5 |
BDI- 匈牙利 | 5 |
BDI- 罗马尼亚 | 5 |
产品详细信息
分类
最低订购量
无
EAN条码
0072053449952
重量 / Kilogram
0.56
Product Group - BDI
F02192
名称
Elbow
关键字串
Tube
重量/磅
1.24
产品明细
Tube Elbow
产品规格
Tube Elbow; M36X2.0 Thread Size; 1.339 Female Thread ID; 1.417" Male Thread OD; Female DIN 24 Deg Cone Swivel-Light Series With O-Ring-45 Deg Bent Tube
详细描述
Tube Elbow; M36X2.0 Thread Size; 1.339 Female Thread ID; 1.417" Male Thread OD; Female DIN 24 Deg Cone Swivel-Light Series With O-Ring-45 Deg Bent Tube