HANSEN CORP.
HANSEN CORP.
2T-15
HANSEN CORP. HANSEN CORP.
Description
2T-15 SNAP TITE INTERCHANGE PLUG ; 1/4" BODY SIZE NPTF CORBON STEEL
Quick Disconnect Coupling; 0.94" Hexagonal Diameter; 1.69" Length; Pin-lock Design; 1/4"-18 NPTF Thread Size
Part #
2T-15
BDI #
25140389
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Fittings-And-Adapters/2T-15/p/25140389
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27121701
Weight / Kilogram
0
Product Group - BDI
F02172
Harmonized Tariff Code
3917.40.00.90
Noun
Coupling
Keyword String
Quick
Manufacturer URL
https://www.hantech.com
Product Detail
Quick Disconnect Coupling
Product Specification
0.94" Hexagonal Diameter; 1.69" Length; Pin-lock Design; 1/4"-18 NPTF Thread Size
Long Description
Quick Disconnect Coupling; 0.94" Hexagonal Diameter; 1.69" Length; Pin-lock Design; 1/4"-18 NPTF Thread Size