DODGE
DODGE
405164
DODGE DODGE
Description
405164 GREASE FITTING ; NON RETURNABLE
Hydraulic Grease Fitting; 1/4-28" Size; Stainless Steel Material
Part #
405164
BDI #
18185601
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Fittings-And-Adapters/405164/p/18185601
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0.45
EAN
0782475298396
Product Group - BDI
F02172
Noun
Fitting
Keyword String
Hydraulic Grease
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
0.01
Product Detail
Hydraulic Grease Fitting
Product Specification
1/4-28" Size; Stainless Steel Material
Long Description
Hydraulic Grease Fitting; 1/4-28" Size; Stainless Steel Material