

DIXON VALVE
DIXON VALVE
600-DC-AL
DIXON VALVE DIXON VALVE
Description
600-DC-AL CAM AND GROOVE DUST CAP ; 6" 356T6 ALUMINUM
Hose Coupling; Cam and Groove Type DC Dust Cap; 356T6 Aluminum Material; Buna-N Seal; 6" Size; 5 Pack Per Box
Part #
600-DC-AL
BDI #
17284259
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Fittings-And-Adapters/600-DC-AL/p/17284259
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141734
Weight / Kilogram
1.789
Product Group - BDI
F02172
Noun
Coupling
Keyword String
Hose
Weight / LBS
3.95
Product Detail
Hose Coupling
Product Specification
Hose Coupling; Cam and Groove Type DC Dust Cap; 356T6 Aluminum Material; Buna-N Seal; 6" Size; 5 Pack Per Box
Long Description
Hose Coupling; Cam and Groove Type DC Dust Cap; 356T6 Aluminum Material; Buna-N Seal; 6" Size; 5 Pack Per Box