GATES
GATES
6GS-8FBSPORX
GATES GATES
Description
NOT AVAILABLE IN US
Pipe Connector; 1/2-14 Thread Size; 3/4 Female Thread ID; 13/16" Male Thread OD; Female British Standard Parallel Pipe O-Ring Swivel-Straight
Part #
6GS-8FBSPORX
BDI #
1484056
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Fittings-And-Adapters/6GS-8FBSPORX/p/1484056
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40172500
Weight / Kilogram
0.09
EAN
0770075411642
Product Group - BDI
F02172
Noun
Connector
Keyword String
Pipe
Weight / LBS
0.19
Product Detail
Pipe Connector
Product Specification
Pipe Connector; 1/2-14 Thread Size; 3/4 Female Thread ID; 13/16" Male Thread OD; Female British Standard Parallel Pipe O-Ring Swivel-Straight
Long Description
Pipe Connector; 1/2-14 Thread Size; 3/4 Female Thread ID; 13/16" Male Thread OD; Female British Standard Parallel Pipe O-Ring Swivel-Straight