GATES
GATES
8G-15FDLORX45
GATES GATES
Description
G25650-0815 HYDRAULIC HOSE COUPLING ; POR 8G-15FDLORX45 1/2" HOSE ID M22 X 1.5
Tube Elbow; M22 X 1.5 Thread Size X 0.807 Female Thread ID X 0.866" Male Thread OD; Female DIN 24 Deg Cone Swivel-Light Series; O-Ring-45 Deg Bent Tube
Part #
G25650-0815
BDI #
1481746
Details
37.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/8G-15FDLORX45/p/1481746
Your Price
$ 37.36 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183101
Weight / Kilogram
0.15
EAN
0072053443059
Product Group - BDI
F02172
Noun
Elbow
Keyword String
Tube
Weight / LBS
0.34
Product Detail
Tube Elbow
Product Specification
Tube Elbow; M22 X 1.5 Thread Size X 0.807 Female Thread ID X 0.866" Male Thread OD; Female DIN 24 Deg Cone Swivel-Light Series; O-Ring-45 Deg Bent Tube
Long Description
Tube Elbow; M22 X 1.5 Thread Size X 0.807 Female Thread ID X 0.866" Male Thread OD; Female DIN 24 Deg Cone Swivel-Light Series; O-Ring-45 Deg Bent Tube