Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

B2-DHFX-1236 https://www.bdiexpress.com/medias/INDXXXXXXXXX-17989211-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3Njh8aW1hZ2UvanBlZ3xhR00xTDJnMFlpODVPRFl4TVRjMk1UTXhOakUwTDBsT1JGaFlXRmhZV0ZoWVdGOHhOems0T1RJeE1WOHpNREI0TXpBd0xtcHdad3w0MjE1NGUzODg4ZDc1YmRhYmI0OTZkZDQzNjBkMzFkYzhmZTE4Mjg4NWMwNjI5MDc0MTQ2NDcwYjBiY2ExZmQ0
17989220 Fittings And Adapters 

CONTINENTAL CONTINENTAL

B2-DHFX-1236

Description

B2-DHFX-1236 HOSE FITTING ; NON-RETURNABLE

Hydraulic Fitting; Hose To Tube; Female/Swivel; DIN 24 Deg; Heavy; 3/4" Hose Inside Diameter; M36X2 Thread; 46MM Hex Wrench; 47.9MM Cut-Off; 87.4MM Length; Steel

Part #

B2-DHFX-1236

BDI #
17989220

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40141734
Weight / Kilogram
0.427
EAN
0037256363153
Product Group - BDI
F02172
Harmonized Tariff Code
3917.40.00.90
Noun
Fitting
Keyword String
Hose
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
0.94
Product Detail
Hydraulic Hose Fitting
Product Specification
Hydraulic Hose Fitting; Hose To Tube; Female/Swivel; DIN 24 Deg; Heavy; 3/4" Hose Inside Diameter; M36X2 Thread; 46MM Hex Wrench; 47.9MM Cut-Off; 87.4MM Length; Steel
Long Description
Hydraulic Fitting; Hose To Tube; Female/Swivel; DIN 24 Deg; Heavy; 3/4" Hose Inside Diameter; M36X2 Thread; 46MM Hex Wrench; 47.9MM Cut-Off; 87.4MM Length; Steel