CLIMAX METAL
CLIMAX METAL
CC-062-062-KW
CLIMAX METAL CLIMAX METAL
Description
CC-062-062-KW CLAMP COUPLING ; 5/8" X 5/8" BORE BLK OXD STL 1-PC
Clamp Coupling; One-Piece Clamping Couplings Recessed Screw CC-Series; 5/8" X 5/8" Bore Size; 1-1/2" Outside Diameter; 2 1/4" Length; 10-32 X 1/2" Clamp Screw; Black Oxide Steel with Keyway; 13.3OZ Approximate Weight
Part #
CC-062-062-KW
BDI #
194808
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Fittings-And-Adapters/CC-062-062-KW/p/194808
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163022
Weight / Kilogram
1.4
EAN
0044861409275
Product Group - BDI
M02302
Noun
Coupling
Keyword String
Clamp
Product Detail
Clamp Coupling
Product Specification
One-Piece Clamping Couplings Recessed Screw CC-Series; 5/8" X 5/8" Bore Size; 1-1/2" Outside Diameter; 2 1/4" Length; 10-32 X 1/2" Clamp Screw; Black Oxide Steel with Keyway; 13.3OZ Approximate Weight
Long Description
Clamp Coupling; One-Piece Clamping Couplings Recessed Screw CC-Series; 5/8" X 5/8" Bore Size; 1-1/2" Outside Diameter; 2 1/4" Length; 10-32 X 1/2" Clamp Screw; Black Oxide Steel with Keyway; 13.3OZ Approximate Weight

