DIXON VALVE
DIXON VALVE
DCP1
DIXON VALVE DIXON VALVE
Description
DCP1 PNEUMATIC PLUG ; 1/4"X1/4" MNPT 300PSI 37CFM STL
Air Hose Fitting; Steel Body Material; 1/4" Body Size; Male/Male Connection Type; 37CFM at 100PSI Flow at Pressure; 1.62" Nominal Height; 1/4" Male Quick; 1/4" NPT Male Thread; 300PSI Maximum Operating Pressure; 250 Deg F Maximum Operating Temperature; -40 Deg F Minimum Operating Temperature
Part #
DCP1
BDI #
21488069
Details
5.46
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Fittings-And-Adapters/DCP1/p/21488069
Your Price
$ 5.46 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0.025
Product Group - BDI
F02172
Noun
Fitting
Keyword String
Air Hose
Manufacturer Item Number
238-DCP1
Weight / LBS
0.1
Product Detail
Air Hose Fitting
Product Specification
Steel Body Material; 1/4" Body Size; Male/Male Connection Type; 37CFM at 100PSI Flow at Pressure; 1.62" Nominal Height; 1/4" Male Quick; 1/4" NPT Male Thread; 300PSI Maximum Operating Pressure; 250 Deg F Maximum Operating Temperature; -40 Deg F Minimum Operating Temperature
Long Description
Air Hose Fitting; Steel Body Material; 1/4" Body Size; Male/Male Connection Type; 37CFM at 100PSI Flow at Pressure; 1.62" Nominal Height; 1/4" Male Quick; 1/4" NPT Male Thread; 300PSI Maximum Operating Pressure; 250 Deg F Maximum Operating Temperature; -40 Deg F Minimum Operating Temperature

