Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

G22995-0424 https://www.bdiexpress.com/medias/INDGATCPLGXX-GSP1F-4-G22995-1ANGR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjYzMTh8aW1hZ2UvanBlZ3xhR0psTDJnMk1TOHhNRE13TkRJNU1qVTFNamN6TkM5SlRrUkhRVlJEVUV4SFdGaGZSMU5RTVVaZk5GOUhNakk1T1RWZk1VRk9SMUpmTXpBd2VETXdNQzVxY0djfDU2NjRmOTcxYjlmN2Y2NDVjMjk2MTAzYjA0MWFhZjhmODJjOTg4ZjFjNWE1OTE3MDE2MTM2YmY0YWNkMTBjZGY
1101008 Fittings And Adapters 

GATES GATES

G22995-0424

Description

24GSP1F-4 COUPLING ; 1-1/2" HOSE ID 3.01" L

Hose Coupling; Global Spiral Plus; 1.5" Hose Inside Diameter; Ferrule Fitting Type; Straight Configuration; Steel; TuffCoat Plated; 2.83" Outside Diameter; No.24 FERRULE End Connection; 3.012" Length

Part #

G22995-0424

BDI #
1101008

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40141734
Weight / Kilogram
0.62
EAN
0770075372981
Product Group - BDI
F02172
Harmonized Tariff Code
7326.90.86.88
Noun
Coupling
Keyword String
Hose
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
G22995-0424
Manufacturer Internal Number
734703175
Weight / LBS
1.36
Product Detail
Hose Coupling
Product Specification
Global Spiral Plus; 1.5" Hose Inside Diameter; Ferrule Fitting Type; Straight Configuration; Steel; TuffCoat Plated; 2.83" Outside Diameter; No.24 FERRULE End Connection; 3.012" Length
Long Description
Hose Coupling; Global Spiral Plus; 1.5" Hose Inside Diameter; Ferrule Fitting Type; Straight Configuration; Steel; TuffCoat Plated; 2.83" Outside Diameter; No.24 FERRULE End Connection; 3.012" Length