

GATES
GATES
G25230-1010X
GATES GATES
Description
G25230-1010X HYDRAULIC HOSE COUPLING ; POR 65/PAK
Hose Coupling; Mega Crimp; Bite-The-Wire Crimp; Full-Torque Nut; 0.626" Hose Inside Diameter; 0.945" Stem Diameter; O-Ring Face Seal Fitting Type; Straight Configuration; Steel; TuffCoat Plated; O-Ring Seal Type; Flat Face O-Ring Location; Swivel; No.10 FFORX End Connection Type; 1"-14 End Connection Size; 1.181" Nut Size; 1.516" Cutoff Size; 2.992" Length
Part #
71041820
BDI #
1090279
Details
43.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/G25230-1010X/p/1090279
Your Price
$ 43.72 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141734
Weight / Kilogram
0.2
EAN
0072053661460
Product Group - BDI
F02172
Harmonized Tariff Code
7326.90.86.88
Noun
Coupling
Keyword String
Hose
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
G25230-1010X
Manufacturer Internal Number
71041820
Weight / LBS
0.45
Product Detail
Hose Coupling
Product Specification
Mega Crimp; Bite-The-Wire Crimp; Full-Torque Nut; 0.626" Hose Inside Diameter; 0.945" Stem Diameter; O-Ring Face Seal Fitting Type; Straight Configuration; Steel; TuffCoat Plated; O-Ring Seal Type; Flat Face O-Ring Location; Swivel; No.10 FFORX End Connection Type; 1"-14 End Connection Size; 1.181" Nut Size; 1.516" Cutoff Size; 2.992" Length
Long Description
Hose Coupling; Mega Crimp; Bite-The-Wire Crimp; Full-Torque Nut; 0.626" Hose Inside Diameter; 0.945" Stem Diameter; O-Ring Face Seal Fitting Type; Straight Configuration; Steel; TuffCoat Plated; O-Ring Seal Type; Flat Face O-Ring Location; Swivel; No.10 FFORX End Connection Type; 1"-14 End Connection Size; 1.181" Nut Size; 1.516" Cutoff Size; 2.992" Length