

GATES
GATES
G62475-0812
GATES GATES
Description
8MBSPPOR-12MFFOR90 HOSE ADAPTER ; MBSPP W/ O-RING TO MALE FLAT-FACE O-RING
Hydraulic Adapter; British To SAE Adapter; Male British Standard Pipe Parallel With O-Ring To Male Flat-Face O-Ring To 90 Deg; Block Configuration; 90 Deg Angle; Steel Material; 8 End Size 1; MBSPPOR End Type 1; 1/2"-14 Thread Size 1; 12 End Size 2; MFFOR End Type 2; 1-3/16"-12 Thread Size 2; For Easy Assembly On Medium, High, Very High and Extremely High Pressure Hose
Part #
G62475-0812
BDI #
1116707
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Fittings-And-Adapters/G62475-0812/p/1116707
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141734
Weight / Kilogram
0.32
EAN
0072053790603
Product Group - BDI
F02172
Harmonized Tariff Code
7326.90.86.88
Noun
Adapter
Keyword String
Hydraulic
Manufacturer URL
https://www.gates.com
Product Detail
Hydraulic Adapter
Product Specification
British To SAE Adapter; Male British Standard Pipe Parallel With O-Ring To Male Flat-Face O-Ring To 90 Deg; Block Configuration; 90 Deg Angle; Steel Material; 8 End Size 1; MBSPPOR End Type 1; 1/2"-14 Thread Size 1; 12 End Size 2; MFFOR End Type 2; 1-3/16"-12 Thread Size 2
Long Description
Hydraulic Adapter; British To SAE Adapter; Male British Standard Pipe Parallel With O-Ring To Male Flat-Face O-Ring To 90 Deg; Block Configuration; 90 Deg Angle; Steel Material; 8 End Size 1; MBSPPOR End Type 1; 1/2"-14 Thread Size 1; 12 End Size 2; MFFOR End Type 2; 1-3/16"-12 Thread Size 2; For Easy Assembly On Medium, High, Very High and Extremely High Pressure Hose