https://www.bdiexpress.com/medias/INDGATFITTNG-BBDS-G64075-1-ANG-R-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk3ODZ8aW1hZ2UvanBlZ3xhRGM1TDJoaFpDOHhNRFF3T0Rjd05Ea3dNVEUxTUM5SlRrUkhRVlJHU1ZSVVRrZGZRa0pFVTE5SE5qUXdOelZmTVY5QlRrZGZVbDh6TURCNE16QXdMbXB3Wnd8MGM2Y2U4ZjQ1MDEyNWZlZDRmMWI5ZWI0NTczMjJiMDI3ODI1ODViYWZkZDgyMjAwNjU3MjQyOWQ5M2NlZjRiNg
https://www.bdiexpress.com/medias/INDGATFITTNG-BBDS-G64075-1-ANG-R-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk3ODZ8aW1hZ2UvanBlZ3xhRGM1TDJoaFpDOHhNRFF3T0Rjd05Ea3dNVEUxTUM5SlRrUkhRVlJHU1ZSVVRrZGZRa0pFVTE5SE5qUXdOelZmTVY5QlRrZGZVbDh6TURCNE16QXdMbXB3Wnd8MGM2Y2U4ZjQ1MDEyNWZlZDRmMWI5ZWI0NTczMjJiMDI3ODI1ODViYWZkZDgyMjAwNjU3MjQyOWQ5M2NlZjRiNg
GATES
GATES
G64075-0016
GATES GATES
Description
16BBDS HOSE ADAPTER ; BRITISH BONDED SEAL
Hydraulic Adapter; International To International Adapter; British Bonded Seal; Seal Configuration; Steel/Rubber Material; 16 End Size 1; Seal End Type 1; For Easy Assembly On Medium, High, Very High and Extremely High Pressure Hose
Part #
G64075-0016
BDI #
1096661
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Fittings-And-Adapters/G64075-0016/p/1096661
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27131600
Weight / Kilogram
0.005
EAN
0072053792294
Product Group - BDI
F02172
Harmonized Tariff Code
7326.90.86.88
Noun
Adapter
Keyword String
Hydraulic
Manufacturer URL
https://www.gates.com
Product Detail
Hydraulic Adapter
Product Specification
International To International Adapter; British Bonded Seal; Seal Configuration; Steel/Rubber Material; 16 End Size 1; Seal End Type 1
Long Description
Hydraulic Adapter; International To International Adapter; British Bonded Seal; Seal Configuration; Steel/Rubber Material; 16 End Size 1; Seal End Type 1; For Easy Assembly On Medium, High, Very High and Extremely High Pressure Hose
