SMC
SMC
KQ2N01-05
SMC SMC
Description
KQ2N01-05 ; FITTING PLUG-IN MALE ADAPTOR
Tube Connector; 1/8" Tube OD; 3/16" Fitting Size; 180 Deg Angle; No Finish; POM/PBT/Brass; 1.0 MPa Working Pressure; General Purpose
Part #
KQ2N01-05
BDI #
17946413
Details
1.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/KQ2N01-05/p/17946413
Your Price
$ 1.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183110
Weight / Kilogram
0.14
Product Group - BDI
F02172
Noun
Connector
Keyword String
Tube
Product Detail
Tube Connector
Product Specification
1/8" Tube OD; 3/16" Fitting Size; 180 Deg Angle; No Finish; POM/PBT/Brass; 1.0 MPa Working Pressure; General Purpose
Long Description
Tube Connector; 1/8" Tube OD; 3/16" Fitting Size; 180 Deg Angle; No Finish; POM/PBT/Brass; 1.0 MPa Working Pressure; General Purpose